-
Select Country
- Source Now
Get it by Wednesday, Mar 4
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Divider |
|---|---|
| Color | Black |
| Compatible Grainger Part No. | 2RV41, 2RV42, 40K431, 4W027 |
| Compatible Manufacturer Model Number | 33168 |
| Divider Direction | Long Side |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| For Bin Width | 9 1/8" |
| For Use With Mfr. Model Number | 33168 |
| Height | 8" |
| Length | 16 1/2" |
|---|---|
| Material | Plastic |
| Material Thickness | 1/8" |
| Number Of Dividers | 6 |
| Overall Height | 7 1/2" |
| Overall Length | 15 1/4" |
| Overall Lxwxh | 15 1/4" x 7 1/2" |
| Overall Width | Not Applicable |
| Thickness | 1/8" |
| Height (cm) | 19 |
|---|---|
| Length (cm) | 38.74 |
| Width (cm) | 0.25 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1552 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)