-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Short Divider |
|---|---|
| Color | Black |
| Compatible Grainger Part No. | 10A118, 10A119, 10A120, 40K433 |
| Compatible Manufacturer Model Number | 33223 |
| Divider Direction | Short Side |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| For Bin Width | 15 3/8" |
| For Use With | Mfr. No. 33164, Grainger No. 10A118, 10A119, 10A120, 40K433 |
| For Use With Mfr. Model Number | 33223 |
|---|---|
| Material | Plastic |
| Material Thickness | 1/8" |
| Number Of Dividers | 6 |
| Overall Height | 2 1/4" |
| Overall Length | 15 5/8" |
| Overall Lxwxh | 15 5/8" x 2 1/4" |
| Overall Width | Not Applicable |
| Promotion Restriction | Not Eligible For Promotion |
| Height (cm) | 5.78 |
|---|---|
| Length (cm) | 39.73 |
| Width (cm) | 0.25 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)