AKRO-MILS 35191BLUE Stack / Nest Lid, 19-1/2 Inch Length, 15-1/2 Inch Width

Item: AJ2KGV
Model: 35191BLUE
Cross Ref: 8AN36
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$22.39
10% off
$20.15 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

    • Akro-Mils 35-191BLUE is a lid which can be used with different nest and stack containers like 35190GREY& 35195GREYto keep the materials from falling out.

Shipping Information

Height (cm) 1.9
Length (cm) 50.16
Width (cm) 40.01
Country Of Origin US
Weight (kg) 0.702

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site