-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lid |
|---|---|
| Color | Clear |
| Compatible Grainger Part No. | 10A118, 10A119, 10A120, 2RV44, 2RV45, 2RV46, 2RV47, 2RV48, 2RV49, 2RV50, 40K435, 45YM63, 4W028, 5LA21, 5LA22 |
| Compatible Manufacturer Model No. | 33220, 33222, 33223, 33224, 33226, 33228 |
| Compatible Mfr. Model No. | 33220, 33222, 33223, 33224, 33226, 33228 |
| Height | 1/2" |
| Length | 22 1/2" |
|---|---|
| Overall Length | 23 7/8" |
| Overall Width | 18 1/8" |
| Pack Size | 3 |
| Width | 17 3/8" |
Akro-Mils 33023 lid can be used to cover the brand's 33220, 33222, 33223, 33224, 33226 and 33228 Akro-Grid dividable plastic storage boxes.
| Height (cm) | 3.33 |
|---|---|
| Length (cm) | 58.74 |
| Width (cm) | 46.04 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8428 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)