-
Select Country
- Source Now
Get it by Friday, Feb 20
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
| Item | Louvered Floor Rack |
|---|---|
| Access Type | Double Sided |
| Color | Gray |
| Compatible Brand/series | Akrobins, Insight Bins |
| Finish | Baked Enamel |
| Height | 75 1/8" |
| Load Capacity | 2000 lbs. |
| Louvered Rack Style | Louvered Floor Rack |
| Material | Steel |
| Material Thickness | 16 ga. |
|---|---|
| Max. No. Of Bins Held | 0 |
| Mounting | Floor Rack |
| Number Of Bins | 0 |
| Number Of Sides | 2 |
| Overall Depth | 32" |
| Overall Height | 75" |
| Overall Width | 36" |
| Width | 18" |
Akro-Mils 30653 louvred floor rack is used to hang & store AkroBins & InSight bins using louvred panels that contain rows of punched louvres. This floor rack is placed near work areas to improve productivity by allowing easy picking of products.
| Height (cm) | 193.37 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 91.44 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 81.9 |
Akro-Mils 30653 louvred floor rack can hang 288 Akro-Mils 30210 bins and 24 pieces of Akro-Mils 30320 hang & stack bins.
Akro-Mils 30653 louvred floor rack can handle loads up to 2000 lb.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)