-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Lid |
|---|---|
| Color | Clear |
| Depth | 10 1/2" |
| Finish | Smooth |
| Fits Bin Width | 11" |
| Height | 2 3/8" |
|---|---|
| Material | Polystyrene |
| Pack Size | 6 |
| Width | 10 3/4" |
Akro-Mils 30235CRY bin lid is designed to keep contents protected & free from contaminants. It also adds more storage volume to AkroBins.
| Height (cm) | 6.03 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 27.3 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3735 |
The one-piece design of the lids quickly snaps & stacks onto the configured moulded-in holes in Akro hanging & stacking bins. These units do not require additional tools for assembling.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)