-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stacking Bin |
|---|---|
| Capacity | 1.7 cu. ft. , 75 lbs. |
| Color | Clear |
| Edge/corner Grips | Yes |
| Electrostatic Discharge | No |
| Esd Conductive | No |
| Height | 12" |
| Includes | Handle |
| Inside Height | 12 1/4" |
| Inside Length | 13 5/8" |
| Inside Width | 17 1/2" |
| Length | 14" to 16" |
| Load Capacity | 75 lbs. |
| Material | Plastic |
| Mobility | Stationary |
|---|---|
| Outside Height | 12.438" |
| Outside Length | 15 1/4" |
| Outside Top Length | 15 1/4" |
| Outside Top Width | 19 7/8" |
| Outside Width | 19 7/8" |
| Overall Height | 12 1/2" |
| Overall Length | 15 1/4" |
| Overall Width | 19 7/8" |
| Pack Size | 3 |
| Stackable | Yes |
| Type | Heavy Duty Industrial |
| Width | 18" to 20" |
| Height (cm) | 31.59 |
|---|---|
| Length (cm) | 38.74 |
| Width (cm) | 50.48 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)