-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drawer Bin Cabinet |
|---|---|
| Bin Color | Black |
| Cabinet Color | Black |
| Cabinet Storage Components | Drawers |
| Cabinet Style | Drawer |
| Cabinet Type | Drawer Cabinet |
| Color | Black |
| Depth | 6 3/8" |
| Drawer Color | Clear |
| Drawer Depth | 2 1/8" |
| Drawer Height | 5 1/4" |
| Drawer Inside Depth | 6" |
| Drawer Inside Height | 2 1/4" |
| Drawer Inside Hxwxd | (16) 1 9/16" x 6" x 2 7/32" |
| Drawer Inside Width | 1 9/16" |
| Drawer Material | Plastic |
| Drawer Width | 1 1/2" |
| Esd Conductive | No |
| Finish | Plastic |
|---|---|
| Height | 8 1/2" |
| Includes | (8) Dividers |
| Includes Dividers | Yes |
| Material - Cabinets | Polystyrene |
| Mounting Location | Wall |
| No. Of Dividers | 8 |
| Number Of Bins | 16 |
| Number Of Drawers | 16 |
| Number Of Drawers Or Bins | 16 |
| Number Of Removable Dividers | 0 |
| Overall Depth | 6 1/2" |
| Overall Height | 8 1/2" |
| Overall Width | 10 1/2" |
| Overall Wxdxh | 10 1/2" x 6 1/2" x 8 1/2" |
| Pack Size | 1 |
| Stackable | Yes |
| Width | 10 1/2" |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.19 |
| HS Code | 9403708031 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)