-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Forced Air Oil Cooler |
|---|---|
| Bypass Valve Included | No |
| Compatible Hydraulic Fluids | Up To ISO 320 |
| Construction | Aluminum |
| Depth | 16" |
| Fan Blade Material | PPG |
| Fan Guard Material | Steel |
| Finish | Paint |
| Flow Range | 8-80 GPM |
| Flow Ranges (gpm) | 8-80 GPM |
| Full Load Amps | 7/3.5A |
| Height | 15.91" |
| Hp | 1/2 hp |
| Hp Heat Removed | 15 hp |
| Includes | Mounting Feet |
| Includes Mounting Bracket | Yes |
| Includes Mounting Hardware | Yes |
| Inlet Port Thread Gender | Female |
| Inlet Port Thread Size | #16 |
| Max. Flow | 80 GPM |
| Max. Oil Temp. | 250°F |
| Max. Operating Temp. | 250°F |
| Max. Pressure | 377 psi |
| Motor Amps | 7/3.5A |
|---|---|
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Size | 56C |
| Motor Hp | 1/2 hp |
| Motor Type - Oil Coolers | AC |
| Mounting Bracket Material | Steel |
| Nema/iec Frame | 56C |
| No. Of Fans | 1 |
| Number Of Phases | 1 |
| Oil Cooler Finish | Powder Coated |
| Oil Cooler Material | Aluminum |
| Outlet Port Thread Gender | Female |
| Outlet Port Thread Size | SAE #16 |
| Overall Depth | 16" |
| Overall Height | 15.91" |
| Overall Width | 16.54" |
| Port Size | #16 |
| Port Type | SAE |
| Shroud Material | Steel |
| Type | AC Motor |
| Voltage | 115/230V AC |
| Width | 16.54" |
| With Motor/without Motor | With Motor |
| Height (cm) | 40.41 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 42.01 |
| HS Code | 8419501000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 26.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)