-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conductive Air Duct |
|---|---|
| Color | Black |
| Conductive Material Construction | Yes |
| Construction | Polyethylene |
| Diameter | 8" |
|---|---|
| Includes | Cuff |
| Length | 15 ft. |
| Material | Vinyl Polyester |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| HS Code | 3917390010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)