-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ventilation Kit |
|---|---|
| Blower/fan Speed | 3450 RPM |
| Color | Orange |
| Current | 3.6A |
| Duct Dia. | 8" |
| Elbow Angle | 90° |
| Height | 38" |
| Hp | 1/3 hp |
| Includes | 15 ft. Duct, 6 ft. Duct, 90 Degree Elbow, Duct Canister, Industrial Saddle Vent, Svf-8Ac Fan, Universal Mount |
| Length | 3.875 ft. |
|---|---|
| Material | Steel |
| Max. Flow In Free Air | 1395 CFM |
| Maximum Flow In Free Air | 1275 CFM |
| Mounting Type | Universal |
| Operating Voltage | 115V AC |
| Type | Axial |
| Width | 25" |
| Standards | CE REGISTERED, CSA C/US CERTIFIED |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 116.84 |
| Width (cm) | 63.5 |
| HS Code | 3917210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 48.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)