AIR SYSTEMS INTERNATIONAL METL039A Blower Wheel

Item: CH9RNE
Model: METL039A
Cross Ref: 25CD31
15 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$536.50
10% off
$482.85 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Blower Wheel
Fits Brand Air Systems
For Use With Grainger Item Number 5FXZ9
For Use With Mfr. Model Number SVB-A8

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 0.9

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site