-
Select Country
- Source Now
Get it by Thursday, Feb 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Confined Space Fan |
|---|---|
| Blower/fan Speed | 3350 RPM |
| Color | Orange |
| Current | 8.3A |
| Duct Dia. | 12" |
| Housing Material | Plastic |
| Hp | 1 hp |
| Includes | Extension Canister With 25 ft. Duct |
| Length | 3.25 ft. |
| Material | Polyethylene |
| Max. Flow In Free Air | 1866 CFM |
|---|---|
| Maximum Flow In Free Air | 2348 CFM |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Operating Voltage | 115V AC |
| Promotion Restriction | Not Eligible For Promotion |
| Rpm | 3350 RPM |
| Type | Axial |
| Width | 15 1/4" |
| standard | CE REGISTERED, CSA C/US CERTIFIED |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 96.52 |
| HS Code | 8414596590 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 30.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)