-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Filtration Panel |
|---|---|
| Air Flow Rate | 700 CFM , 710 CFM |
| Couplers | Industrial Interchange |
| Outlet Type | NPT |
| Pressure | 125 psi |
|---|---|
| Relief Pressure | 125 psi |
| Voltage | 115V AC |
| HS Code | 8421390190 |
|---|
| Country Of Origin | US |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)