-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Laminar Flow Cabinet |
|---|---|
| Ac Voltage | 115V AC |
| Air Flow | 600 CFM |
| Air Flow Monitor Included | Yes |
| Airflow Direction | Horizontal |
| Assembly | Fully Assembled |
| Blower Type | Standard |
| Casters Included | No |
| Color | White |
| Depth | 29" |
| Display Type | Analog |
| Face Velocity With Sash Fully Open | 80 FPM |
| Filter Efficiency | 99.999% @ 0.1, 0.3um |
| Filter Type | HEPA, ULPA, Prefilter |
| Finish | Powder Coat |
| For Use With | Laboratory Equipment |
| Housing Finish | Epoxy Coated |
| Housing Material | Steel |
| Hp | 49/50 hp |
| Includes Pre-filter | Yes |
| Inside Height | 23 1/2" |
| Interior Height | 22 3/4" |
| Interior Length | 6 ft. |
|---|---|
| Interior Width | 23 3/4" |
| Iso Class Rating | ISO 4 |
| Lighting Type | LED |
| Material | Acrylic, Glass, Stainless Steel, Steel |
| Number Of Electrical Duplexes | 1 |
| Number Of Filters Required | 2 |
| Opening Size | 20" |
| Overall Depth | 29 1/2" |
| Overall Height | 42 3/4" |
| Plug Type | 5-15P |
| Pre-filter Material | Polyester |
| Product Type | Laminar Flow Cabinet |
| Protection Type | Product |
| Sash Movement Direction | Horizontal |
| Uv Lighting Icluded | No |
| Voltage | 115V AC |
| Width | 73" |
| Work Surface Included | Yes |
| Work Surface Material | Stainless Steel |
| standard | CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA STANDARD-29 CFR 1910.1450, UL-C-61010-26 |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 203.2 |
| Width (cm) | 182.88 |
| HS Code | 8421398005 |
|---|---|
| Weight (kg) | 270 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)