-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrostatic Air Filter |
|---|---|
| Actual Depth | 1 3/4" |
| Actual Filter Size | 15 1/2" x 24 1/2" x 1 3/4" |
| Actual Height | 15 1/2" |
| Actual Width | 24 1/2" |
| Air Flow @ 300 Fpm | 833 CFM |
| Air Flow Rate | 300 FPM |
| Common Applications | General Use |
| Filter Efficiency - Air Filters | 85% |
| Filters Out | Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
| Final Resistance | 1 in. wc |
| Frame Or Header Material | Aluminum |
| Frame Type | Galvanized Steel |
| Initial Resistance | 0.25 in. wc |
| Initial Resistance @ 300 Fpm | 0.27 in. wc |
|---|---|
| Max. Air Flow | 1388 FPM |
| Max. Temp. | 150°F |
| Max. Velocity | 1388 FPM |
| Media Area | 380 sq. ft. |
| Media Color | Blue, White |
| Media Material | Polypropylene |
| Nominal Depth | 2" |
| Nominal Filter Size | 16" x 25" x 2" |
| Nominal Height | 16" |
| Performance Rating | MERV 5 |
| Recommended Final Resistance | 1 in. wc |
| Standards | Ul 900 |
| Style - Air Filters | Panel |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 41.15 |
| Width (cm) | 62.23 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)