-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Capacity Diamond Pleated Filter |
|---|---|
| Actual Depth | 1 3/4" |
| Actual Filter Size | 15 3/8" x 23 3/8" x 1 3/4" |
| Actual Height | 15.375" |
| Actual Width | 23 3/8" |
| Air Filter Capacity | High Capacity |
| Air Flow @ 300 Fpm | 800 CFM |
| Air Flow @ 500 Fpm | 1333 CFM |
| Common Applications | High Strength |
| Filter Efficiency - Air Filters | 50% |
| Filter Frame Color | White |
| Filters Out | Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets |
| Final Recommended Resistance | 1 in. wc |
| Frame | Yes |
| Frame Material | Chipboard |
| Frame Or Header Material | Beverage Board |
| Frame Type | Moisture Resistant Die Cut Chipboard |
| High Initial Resistance | 0.24 in. wc |
| High Velocity | 500 FPM |
|---|---|
| Initial Resistance @ 300 Fpm | 0.2 in. wc |
| Initial Resistance @ 500 Fpm | 0.33 in. wc |
| Material Properties | Moisture Resistant Die Cut |
| Max. Temp. | 180°F |
| Max. Velocity | 500 FPM |
| Media Area | 12.1 sq. ft. |
| Media Color | White |
| Media Material | Synthetic |
| Nominal Depth | 2" |
| Nominal Height | 16" |
| Performance Rating (meets Or Exceeds) | MERV 10 |
| Pleats Per Linear Feet | 15 |
| Pleats Per Linear Foot | 19 |
| Style - Air Filters | Panel |
| Gasket Location | None |
| Gasket Material | None |
| Standards | UL 900 CLASSIFIED |
| Height (cm) | 64.01 |
|---|---|
| Length (cm) | 59.44 |
| Width (cm) | 41.15 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.576 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)