-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Minipleat Air Filter |
|---|---|
| Actual Depth | 5 3/4" |
| Actual Filter Size | 23 3/8" x 23 3/8" x 5 3/4" |
| Actual Height | 23 3/8" |
| Actual Width | 23 3/8" |
| Air Filter Header Type | Single Header |
| Air Flow @ 300 Fpm | 1200 CFM |
| Air Flow @ 500 Fpm | 2000 CFM |
| Air Flow @ 625 Fpm | 2500 CFM |
| Air Flow Rate | 500 FPM |
| Filter Efficiency | 65% |
| Filter Efficiency - Air Filters | 65% |
| Filter Pack Enclosure | Plastic Frame |
| Filters Out | Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets |
| Final Resistance | 1 in. wc |
| Frame Or Header Material | Plastic |
| Initial Resistance | 0.3 in. wc |
| Initial Resistance @ 500 Fpm | 0.19 in. wc |
| Max. Air Flow | 500 FPM |
|---|---|
| Max. Temp. | 160°F |
| Max. Velocity | 625 FPM |
| Media Area | 125 sq. ft. |
| Media Color | White |
| Media Material | Synthetic |
| Media Separator Construction | Glue |
| Nominal Depth | 6" |
| Nominal Filter Size | 24" x 24" x 6" |
| Nominal Height | 24" |
| Nominal Width | 24" |
| Performance Rating | MERV 11 |
| Recommended Final Resistance | 1 in. wc |
| Removes Particles Down To | 1 µm to 3 µm |
| Style - Air Filters | Box |
| Gasket Location | None |
| Gasket Material | None |
| Height (cm) | 61.72 |
|---|---|
| Length (cm) | 60.45 |
| Width (cm) | 17.02 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.87 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)