-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carbon Impregnated Filter |
|---|---|
| Actual Depth | 3/4" |
| Actual Filter Size | 19 1/2" x 15 1/2" x 3/4" |
| Actual Height | 19 1/2" |
| Actual Width | 15 1/2" |
| Air Flow @ 300 Fpm | 667 CFM |
| Air Flow @ 500 Fpm | 1111 CFM |
| Carbon Concentration | 20 g/sq. ft. |
| Ccl4 Activity | 60% |
| Common Applications | Nuisance Odor Removal |
| Filter Efficiency - Air Filters | 25% |
| Filters Out | Odor Removal |
| Final Resistance | 1 in. wc |
| Frame | No |
| Frame Or Header Material | Beverage Board |
| Initial Resistance @ 300 Fpm | 0.19 in. wc |
| Initial Resistance @ 500 Fpm | 0.32 in. wc |
| Max. Flow Rate | 500 FPM |
|---|---|
| Max. Temp. | 150°F |
| Max. Velocity | 500 FPM |
| Media Area | 3.3 sq. ft. |
| Media Color | Black |
| Media Material | Impregnated Carbon |
| Nominal Depth | 1" |
| Nominal Filter Size | 16" x 20" x 1" |
| Nominal Height | 16" |
| Performance Rating | Odor Removal |
| Pleats Per Linear Foot | 9 |
| Prefilter | Polyester |
| Recommended Final Resistance | 1 in. wc |
| Style - Air Filters | Panel |
| Gasket Location | None |
| Gasket Material | None |
| Standards | ASHRAE |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)