-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Activated Carbon Air Filter |
|---|---|
| Actual Depth | 11 1/2" |
| Actual Filter Size | 11 3/8" x 23 3/8" x 11 1/2" |
| Actual Height | 11 3/8" |
| Actual Width | 23 3/8" |
| Air Filter Header Type | Single Header |
| Air Flow @ 300 Fpm | 554 CFM |
| Air Flow @ 500 Fpm | 1000 CFM |
| Air Flow Rate | 500 FPM |
| Carbon Concentration | 0.49 g/mL |
| Ccl4 Activity | 60% |
| Common Applications | General Use |
| Filters Out | Exhaust Fumes |
| Final Resistance | 1.5 in. wc |
| Frame | Yes |
| Frame Or Header Material | Plastic |
| Fully Incinerable | No |
| Initial Resistance | 0.6 in. wc |
| Initial Resistance @ 300 Fpm | 0.3 in. wc |
|---|---|
| Initial Resistance @ 500 Fpm | 0.5 in. wc |
| Max. Flow Rate | 500 FPM |
| Max. Temp. | 180°F |
| Max. Velocity | 500 FPM |
| Media Color | Black |
| Media Material | Active Carbon |
| Nominal Depth | 12" |
| Nominal Filter Size | 12" x 24" x 12" |
| Nominal Height | 12" |
| Nominal Width | 24" |
| Number Of Vs | 4 |
| Recommended Final Resistance | 1.5 in. wc |
| Style - Air Filters | Box |
| Gasket Location | None |
| Gasket Material | None |
| standard | ASTM D-3474 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.289 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)