-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pocket Air Filter |
|---|---|
| Air Flow Rate | 500 FPM |
| Capacity Cfm | 2000 CFM |
| Filter Efficiency | 95% |
| Final Resistance | 1 in. wc |
| Frame Finish | Galvanized |
| Frame Material | Steel |
| Frame Size | 0.812" |
| Material | Synthetic |
|---|---|
| Material Thickness | 24 ga. |
| Max. Temp. | 150°F |
| Media Color | Yellow |
| Nominal Depth | 10" |
| Nominal Height | 24" |
| Nominal Width | 24" |
| Number Of Pockets | 6 |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 60.96 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)