-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mesh Filter |
|---|---|
| Actual Depth | 7/8" |
| Actual Filter Size | 23 1/2" x 23 1/2" x 7/8" |
| Actual Height | 23 1/2" |
| Actual Width | 23 1/2" |
| Air Filter Construction | Mesh |
| Air Flow @ 300 Fpm | 1200 CFM |
| Air Flow Rate | 300 FPM |
| Baffle Material | Galvanized Steel |
| For Use With (systems) | Carrier, Micrometl, Trane, York And Others |
| Frame Or Header Material | Galvanized Steel |
| Initial Resistance | 0.05 in. wc |
|---|---|
| Max. Temp. | 425°F |
| Max. Velocity | 500 FPM |
| Media Color | Silver |
| Media Material | Galvanized Steel |
| Nominal Depth | 1" |
| Nominal Filter Size | 24" x 24" x 1" |
| Nominal Height | 24" |
| Shape | Rectangular |
| Standards | Ul 900 |
| Style - Air Filters | Panel |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)