-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Paint Collector Filter Roll |
|---|---|
| Actual Filter Size | 30" x 1080" x 3/4" |
| Actual Height | 30" |
| Actual Thickness | 3/4" |
| Actual Width | 90 ft. |
| Common Applications | Paint Collection |
| Filter Efficiency - Air Filters | 60% |
| Filters Out | Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores |
| Initial Resistance @ 300 Fpm | 0.19 in. wc |
| Initial Resistance @ 500 Fpm | 0.32 in. wc |
| Max. Temp. | 180°F |
| Max. Velocity | 625 FPM |
| Maximum Temperature | 180⁰F |
| Media | Synthetic Ecxl Polyester |
| Media Color | Orange, White |
| Media Material | Polyester |
|---|---|
| Media Type | Synthetic ECXL Polyester |
| Nominal Depth | 1" |
| Nominal Filter Size | 30" x 90 ft. x 1" |
| Nominal Height | 30" |
| Nominal Length | 90 ft. |
| Nominal Thickness | 1" |
| Nominal Width | 90 ft. |
| Performance Rating | MERV 7 |
| Recommended Final Resistance | 0.5 in. wc |
| Removes Particles Down To | 3 µm to 10 µm |
| Standards | Ul 900 |
| Style - Air Filters | Roll |
| Surface Tackifier | Yes |
| Height (cm) | 80.52 |
|---|---|
| Length (cm) | 84.33 |
| Width (cm) | 84.33 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)