-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Link Air Filter |
|---|---|
| Actual Filter Size | 11 1/4" x 71 1/4" x 1" |
| Actual Height | 11 1/4" |
| Actual Thickness | 1" |
| Actual Width | 71 1/4" |
| Air Flow @ 300 Fpm | 1200 CFM |
| Air Flow @ 500 Fpm | 1968 CFM |
| Air Flow Rate | 500 FPM |
| Filter Efficiency | 25% |
| Filters Out | Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores |
| Final Resistance | 1 in. wc |
| Frame Or Header Material | Steel Wire |
| Frame Or Header Material Thickness | 9 ga. |
| Frame Type | Internal Wire Heat Sealed Inside Layers |
| Initial Resistance | 0.28 in. wc |
| Initial Resistance @ 500 Fpm | 0.5 in. wc |
| Link Filter Total Width | 72" |
| Material | Polyester |
| Max. Temp. | 200°F |
| Max. Velocity | 500 FPM |
|---|---|
| Media Color | Blue |
| Media Material | Synthetic |
| Nominal Filter Size | 12" x 72" x 1" |
| Nominal Height | 12" |
| Nominal Thickness | 1" |
| Number Of Links | 3 |
| Number Of Sections | 3 |
| Performance Rating | MERV 8 |
| Ply | 3 |
| Recommended Final Resistance | 1 in. wc |
| Section Height | 12" |
| Section Length | 24" |
| Section Width | 24" |
| Sections Per Carton | 8 |
| Standards | Ul 900 |
| Style - Air Filters | Panel |
| Thickness | 1" |
| Total Length | 192" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 60.96 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8505 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)