-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Minipleat Air Filter |
|---|---|
| Actual Depth | 11 1/2" |
| Actual Filter Size | 24" x 24" x 11 1/2" |
| Actual Height | 24" |
| Actual Width | 24" |
| Air Filter Header Type | No Header |
| Air Flow @ 300 Fpm | 1200 CFM |
| Air Flow @ 500 Fpm | 2000 CFM |
| Air Flow @ 625 Fpm | 2500 CFM |
| Air Flow Rate | 500 CFM |
| Filter Efficiency | 95% |
| Filter Efficiency - Air Filters | 95% |
| Filters Out | Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Power, Most Smoke, Most Tobacco Smoke, Paint Pigments |
| Final Resistance | 1.5 in. wc |
| Frame Or Header Material | Galvanized Steel |
| Initial Resistance | 0.5 in. wc |
| Material | Fiberglass |
| Max. Air Flow | 500 CFM |
|---|---|
| Max. Temp. | 150°F |
| Max. Velocity | 625 FPM |
| Media Color | White |
| Media Material | Fiberglass |
| Media Separator Construction | Glue |
| Nominal Depth | 12" |
| Nominal Filter Size | 24" x 24" x 12" |
| Nominal Height | 24" |
| Nominal Width | 24" |
| Performance Rating | MERV 14 |
| Recommended Final Resistance | 1.5 in. wc |
| Removes Particles Down To | 0.3 µm to 1 µm |
| Style - Air Filters | Box |
| Gasket Location | None |
| Gasket Material | None |
| standard | ASHRAE 52.2-2015 |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 30.48 |
| HS Code | 9002208000 |
|---|---|
| Weight (kg) | 8.0055 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)