-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Microfiber HEPA Air Filter |
|---|---|
| Actual Depth | 2 7/8" |
| Actual Filter Size | 24" x 48" x 2 7/8" |
| Actual Height | 24" |
| Actual Width | 48" |
| Air Filter Frame Style | Box |
| Air Flow @ 300 Fpm | 2400 CFM |
| Air Flow @ 500 Fpm | 4000 CFM |
| Air Flow @ 625 Fpm | 5000 CFM |
| Air Flow Rate | 725 FPM |
| Common Applications | General Use |
| Dop Efficiency | 99.99% |
| Faceguard Location | No Faceguard |
| Faceguard Material | None |
| Filter Efficiency - Air Filters | 99.99% |
| Filters Out | All Combustion Smoke, Carbon Dust, Merv 17-20 Virus, Sea Salt |
| Final Recommended Resistance | 1.04 in. wc |
| Frame Or Header Material | Aluminum |
|---|---|
| Gasket Location | Downstream Face |
| Gasket Material | Neoprene |
| Initial Resistance | 0.52 in. wc |
| Max. Temp. | 200°F |
| Media Color | White |
| Media Material | Microglass |
| Nominal Depth | 3" |
| Nominal Filter Size | 24" x 48" x 3" |
| Nominal Height | 24" |
| Nominal Width | 48" |
| Performance Rating | HEPA |
| Recommended Final Resistance | 1 in. wc |
| Removes Particles Down To | 0.3 µm to 1 µm |
| Standards | Ul 900 |
| Style - Air Filters | Box |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 8421398030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)