-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Filter |
|---|---|
| Actual Depth | 3/4" |
| Actual Filter Size | 8 1/4" x 18 7/8" x 3/4" |
| Actual Height | 8 1/4" |
| Actual Width | 18 7/8" |
| Air Flow @ 300 Fpm | 356 CFM |
| Air Flow Rate | 300 FPM |
| Filter Frame Color | Brown |
| Filters Out | Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores |
| Final Resistance | 0.5 in. wc |
| Frame Material | Chipboard |
| Frame Or Header Material | Chipboard |
| Frame Type | Heavy Duty Chipboard |
| Initial Resistance | 0.07 in. wc |
| Initial Resistance @ 300 Fpm | 0.07 in. wc |
| Material | Fiberglass |
|---|---|
| Max. Air Flow | 300 FPM |
| Max. Temp. | 150°F |
| Media Area | 1.2 sq. ft. |
| Media Color | White |
| Media Material | Fiberglass |
| Metal Grill | No |
| Nominal Depth | 1" |
| Nominal Filter Size | 9" x 19" x 1" |
| Nominal Height | 9" |
| Nominal Width | 19" |
| Performance Rating | MERV 1 |
| Recommended Final Resistance | 0.5 in. wc |
| Standards | Ul 900 |
| Style - Air Filters | Panel |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 30.48 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)