-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Green Pleated Filter |
|---|---|
| Actual Depth | 3/4" |
| Actual Filter Size | 9 3/8" x 23 3/8" x 3/4" |
| Actual Height | 9.375" |
| Air Filter Capacity | High Capacity |
| Air Flow @ 300 Fpm | 500 CFM |
| Air Flow @ 500 Fpm | 833 CFM |
| Common Applications | Leed, Green |
| Filter Efficiency - Air Filters | 85% |
| Filter Frame Color | White |
| Filters Out | Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Paint Pigments |
| Final Recommended Resistance | 1 in. wc |
| Frame | Yes |
| Frame Or Header Material | Beverage Board |
| Frame Type | Moisture Resistant Die Cut Chipboard |
| High Initial Resistance | 0.25 in. wc |
| High Velocity | 375 FPM |
| Initial Resistance @ 300 Fpm | 0.22 in. wc |
| Initial Resistance @ 500 Fpm | 0.37 in. wc |
|---|---|
| Max. Temp. | 180°F |
| Max. Velocity | 500 FPM |
| Media Area | 3.9 sq. ft. |
| Media Color | White |
| Media Material | Synthetic |
| Nominal Depth | 1" |
| Nominal Filter Size | 10" x 24" x 1" |
| Nominal Height | 10" |
| Nominal Pleat | 85% |
| Nominal Width | 24" |
| Performance Rating (meets Or Exceeds) | MERV 13 |
| Pleats Per Linear Feet | 9 |
| Pleats Per Linear Foot | 12 |
| Style - Air Filters | Panel |
| Gasket Location | None |
| Gasket Material | None |
| standard | UL 900 CLASSIFIED |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 30.48 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)