-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Reducer |
|---|---|
| Application | Air, Vacuum |
| Basic Material | Metal |
| Body Finish | Nickel Plated |
| Body Material | Brass |
| Color | Silver |
| Compatible Tube Material | Fep, Nylon, Polyethylene, Polyurethane, Ptfe |
| Connection Type | Tube |
| Finish/coating | Nickel Plated |
| Fitting Material | Brass |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 10 mm |
| Fitting Side B Connection Type | Push-To-Connect |
| Fitting Side B Tube Outer Diameter | 8 mm |
| Gasket Material | Rubber |
|---|---|
| Includes Pre-applied Thread Sealant | Yes |
| Max. Pressure | 250 psi |
| Maximum Operating Pressure | 290 psi |
| Maximum Operating Temperature | 160°F |
| Minimum Operating Temperature | 0°F |
| Overall Length | 1 17/32" |
| Release Ring Material | Rubber |
| Specific Fitting Shape | Straight Adapter |
| System Of Measurement | Metric |
| Temp. Range | 0°F to +160°F |
| Thread Sealant Type | NBR |
| Tube Size | 10 mm x 8 mm |
| Standards | ISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, ROHS 2011/65/CE, SILICONE FREE CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)