-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Adapter |
|---|---|
| Basic Material | Metal |
| Body Finish | Nickel Plated |
| Body Material | Brass |
| Connection Type | Tube x MNPT |
| Gasket Material | Rubber |
|---|---|
| Hex Size | 17 mm |
| Max. Pressure | 250 psi |
| Temp. Range | 0°F to +160°F |
| Tube Size | 10 mm |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 3.81 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)