-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swivel Joint |
|---|---|
| Angle | 90° |
| Casing Center To End Length | 2.14" |
| Casing Connection Type | Npsm |
| Casing Thread Gender | Male |
| Casing Thread Size | 3/4"-14 |
| End Gender 1 | Female |
| End Gender 2 | Male |
| End Size 1 | 3/4" |
| End Size 2 | 3/4" |
| End Type 1 | NPSM |
| End Type 2 | NPTF |
| Finish | Zinc |
| Fitting Material | Steel |
| Fitting Material Finish | Zinc Plated |
| Fitting Shape | 90° Elbow |
| Fluid | Hydraulic Oils, Water, Glycol |
| For Fluid Type | Glycol, Hydraulic Oil, Water |
| Height | 3.09" |
| Hex Size 1 | 34 mm |
| Hex Size 2 | 1 1/4" |
| Inlet Connection | 3/4"-14 Male NPSM |
| Item Type | Swivel Joint Complete |
| Length | 3.21" |
| Material | Zinc Plated Steel |
| Max. Operating Temp. | 250°F |
| Maximum Operating Pressure | 3500 psi |
|---|---|
| Maximum Operating Temperature | 250°F |
| Min. Operating Temp. | -40°F |
| Minimum Operating Temperature | -40°F |
| Operating Pressure | 3500 psi |
| Outlet Connection | 3/4"-14 |
| Outlet Connection Type | Female NPTF |
| Overall Height | 3.09" |
| Overall Length | 3.21" |
| Overall Width | 1.77" |
| Resistance Properties | Corrosion Resistant |
| Seal Material | Buna-N |
| Seal Part Number If Included | FS65-01014FS65-01021-12 |
| Sleeve Center To Top Height | 1.89" |
| Sleeve Connection Type | NPTF |
| Sleeve Thread Gender | Female |
| Sleeve Thread Size | 3/4"-14 |
| Swivel Size | 3/4" |
| Thread Sealant | No |
| Thread Size 1 | 3/4"-14 |
| Thread Size 2 | 3/4"-14 |
| Torque | 17 lbs.-in. |
| Warranty | Hydraulics Warranty |
| Width | 1.77" |
| Standards | ANSI B16.5, ASTM-A-351, MSS-SP-51 CLASS 150LB |
| Height (cm) | 7.85 |
|---|---|
| Length (cm) | 8.15 |
| Width (cm) | 4.5 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)