-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Adapter Type | Plug |
| Finish | Trivalent Chromium Zinc Plated |
| Fitting Material | Steel |
| For Hose Dash Size | -10 |
| For Hose I.d. | 5/8" |
| Length | 1.02" |
| Material | Carbon Steel |
| Material Grade | Grade 12L14, Grade 12L15 |
|---|---|
| Max. Operating Pressure | 9000 psi |
| Max. Working Pressure @ 70 F | 9000 psi |
| Reusable | Yes |
| Thread Size | 1"-14 |
| Thread Type | Male ORS |
| Standards | SAE/JIC 37° |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 6.35 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)