AEROQUIP FF2068T0806S Elbow, 45 Deg., 1/2 Inch x 3/8 Inch Size, Male x Male, ORS x ORB, Rigid

Item: AD9YCU
Model: FF2068T0806S
Cross Ref: 4VRU3
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$91.79
5% off
$87.20 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydraulic Hose Adapter
Angle 45 Degree
Application Marine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
Drop Dimension 1.27
End Gender 1 Male
End Gender 2 Male
End Size 1 13/16"
End Size 2 9/16"
End Type 1 ORS
End Type 2 SAE ORB
Finish Dura Kote
Height 3/4"
Hex Size 1 3/4"
Item Type ORS Male/SAE ORB Male 45掳 Elbow Adapter
Length 2.07"
Material Carbon Steel
Max. Operating Temp. 400°F
Min. Operating Temp. -65°F
Thread Sealant No
Thread Size 1 13/16"-16
Thread Size 2 9/16"-18
Warranty Hydraulics Warranty
Width 3/4"

Shipping Information

Height (cm) 1.9
Length (cm) 5.26
Width (cm) 1.9
HS Code 7307929000
Country Of Origin US
Weight (kg) 0.099

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site