-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Angle | 90 Degree |
| Application | Marine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling |
| Drop Dimension | 1.29 |
| End Gender 1 | Male |
| End Gender 2 | Male |
| End Size 1 | 9/16" |
| End Size 2 | 7/16" |
| End Type 1 | ORS |
| End Type 2 | SAE ORB |
| Finish | Dura Kote |
| Height | 1.565" |
| Hex Size 1 | 0.55" |
| Hex Size 2 | 0.62" |
| Inside Dia. | 0.17" |
|---|---|
| Item Type | ORS Male/SAE ORB Male 90掳 Elbow Adapter |
| Length | 1 4/25" |
| Material | Carbon Steel |
| Max. Operating Temp. | 400°F |
| Min. Operating Temp. | -65°F |
| Seal Part Number If Included | FF9446-1122617-4 |
| Thread Sealant | No |
| Thread Size 1 | 9/16"-18 |
| Thread Size 2 | 7/16"-20 |
| Warranty | Hydraulics Warranty |
| Width | 0.62" |
| Working Pressure | 6000 psi |
| Height (cm) | 3.98 |
|---|---|
| Length (cm) | 2.95 |
| Width (cm) | 1.57 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)