-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp |
|---|---|
| Band Width | 1 1/4" |
| Clamping Dia. | 1 1/4" |
| Coating Material | Vinyl |
| Color | Black |
| Cushion Material | Vinyl |
| Finish | Vinyl Coat |
|---|---|
| Material | Steel |
| Mounting Hole Dia. | 17/32" |
| System Of Measurement | Imperial |
| Type | Hydraulic Hose Support Clamp |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 3.81 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)