-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Angle | Tee |
| Application | Other- Grease, Instrumentation, And Most Hydraulic Systems |
| Compatible Pipe Size | 1/2" |
| Crimpable | No |
| Drop Dimension | 1.47 |
| End Gender 1 | Female |
| End Gender 2 | Female |
| End Gender 3 | Female |
| End Size 1 | 1/2" |
| End Size 2 | 1/2" |
| End Size 3 | 1/2" |
| End Type 1 | NPTF |
| End Type 2 | NPTF |
| End Type 3 | NPT |
| Finish | Dura Kote |
| Fitting Movement | Rigid |
| Fitting Shape | Tee |
| For Hose Type | Hydraulic |
| Height | 2.46" |
| Hex Size 1 | 1.063" |
| Hose Fitting A Connection Type | NPTF |
| Hose Fitting A Gender | Female |
| Hose Fitting A Size | 1/2" |
| Hose Fitting B Connection Type | NPTF |
| Hose Fitting B Gender | Female |
|---|---|
| Hose Fitting B Size | 1/2" |
| Hose Fitting C Connection Type | NPTF |
| Hose Fitting C Gender | Male |
| Hose Fitting C Size | 1/2" |
| Includes O-ring | No |
| Item Type | NPTF Female/NPTF Female/NPT Female Tee Adapter |
| Length | 1 18/25" |
| Material | Carbon Steel |
| Material Grade | Grade 12L14, Grade 12L15 |
| Max. Operating Temp. | 400°F |
| Max. Working Pressure @ 70 F | 3500 psi |
| Min. Operating Temp. | -65°F |
| Thread Sealant | No |
| Thread Size | 1/2"-14 |
| Thread Size 1 | 1/2"-14 |
| Thread Size 2 | 1/2"-14 |
| Thread Size 3 | 1/2"-14 |
| Tube Od 1 | 1/2" |
| Tube Od 2 | 1/2" |
| Tube Od 3 | 1/2" |
| Width | 1.063" |
| Working Pressure | 4000 psi |
| standard | SAE/JIC 37° |
| Height (cm) | 6.25 |
|---|---|
| Length (cm) | 4.37 |
| Width (cm) | 2.7 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2385 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)