-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Crimpable | No |
| Finish | Trivalent Chromium Zinc Plated |
| Fitting Material | Carbon Steel |
| Fitting Movement | Rigid |
| Fitting Shape | 90° Elbow |
| Fitting Type | Male SAE |
| For Hose Type | Hydraulic |
| Hose Fitting A Connection Type | ORB |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 1/2" |
| Hose Fitting B Connection Type | Jic |
|---|---|
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 1/4" |
| Includes O-ring | Yes |
| Length | 1.45" |
| Material Grade | Grade 12L14, Grade 12L15 |
| Max. Operating Pressure | 4000 psi |
| Max. Working Pressure @ 70 F | 4000 psi |
| Overall Length | 1.45" |
| Thread Type | Male ORB x Male JIC |
| Standards | SAE/JIC 37° |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)