-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Angle | 90° |
| Application | Marine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling |
| Compatible Pipe Size | 2" |
| Crimpable | No |
| Drop Dimension | 3.06 |
| End Gender 1 | Male |
| End Gender 2 | Male |
| End Size 1 | 2" |
| End Size 2 | 2" |
| End Type 1 | NPTF |
| End Type 2 | SAE 37 |
| Finish | Dura Kote |
| Fitting Movement | Rigid |
| Fitting Shape | 90° Elbow |
| For Hose Type | Hydraulic |
| Height | 4.34" |
| Hex Size 1 | 2 14/25" |
| Hose Fitting A Connection Type | NPTF |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 2" |
| Hose Fitting B Connection Type | Jic |
|---|---|
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 2" |
| Includes O-ring | No |
| Inside Dia. | 1.79" |
| Item Type | NPTF Male/SAE 37掳 Male 90掳 Elbow Adapter |
| Length | 4 7/25" |
| Material | Carbon Steel |
| Material Grade | Grade 12L14, Grade 12L15 |
| Max. Operating Temp. | 400°F |
| Max. Working Pressure @ 70 F | 1125 psi |
| Min. Operating Temp. | -65°F |
| Overall Length | 3.6" |
| Thread Sealant | No |
| Thread Size | 2"-11 1/2 |
| Thread Size 1 | 2"-11 1/2 |
| Thread Size 2 | 2 1/2"-12 |
| Warranty | Hydraulics Warranty |
| Width | 2 14/25" |
| Standards | SAE J514, J513, J512, J1926, J1453 |
| Height (cm) | 11.02 |
|---|---|
| Length (cm) | 10.87 |
| Width (cm) | 6.5 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.6988 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)