-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Barb O-Ring |
|---|---|
| Color/finish | Black |
| Dash Size | 6 |
| Height | 0.3" |
| Inside Diameter | 0.217" |
| Length | 0.039" |
| Material | HNBR |
| Max. Working Pressure (psi) | 500 psi |
| Min. Burst Pressure (psi) | 2000 psi |
|---|---|
| Outside Diameter | 0.3" |
| Product Type | O-Ring |
| Refrigerant Type | MP39 Refrigerant, MP66 Refrigerant, R-12 Refrigerant, R-134A Refrigerant, R-22 Refrigerant, R-404A Refrigerant, R-502 Refrigerant |
| Thickness | 0.039" |
| Type | O-Rings |
| Warranty | Hydraulics Warranty |
| Width | 0.3" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 0.1 |
| Width (cm) | 0.76 |
| HS Code | 7307215000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)