-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Insulation |
|---|---|
| Approx. "r" Value | 1.53 |
| Clean Room Class | Not Applicable |
| Color | Black |
| Features | Lightweight, Non Corrosive To Copper And Stainless Steel, Requires No Vapor Barrier, And Paintable |
| Fits Pipe Size | 1/4" |
| Fits Tube Size | 1/4" |
| Flame Spread Index | 20 |
| Flexibility | Flexible |
| Foam Cell Type | Closed |
| For Copper Tube Size | 1/4" |
| For Material Type | Copper, Stainless Steel |
| For Piping System | Chilled Water, Hot Liquid, Refrigeration |
| For Tube I.d. | 1/8" |
| Form | Tube |
| Inside Diameter | 1/4" |
| Installation Style | Unslit |
| Insulation Material | EPDM |
| Insulation R-value | 1.53 |
|---|---|
| Insulation Type | Flexible |
| K Value | 0.25 btu |
| Length | 6" |
| Material | EPDM |
| Maximum Operating Temperature | 300°F |
| Minimum Operating Temperature | -297°F |
| Outdoor Weather Protection | None Required |
| Outside Diameter | 1" |
| Overall Length | 6 ft. |
| Plenum Rating | Plenum Rated |
| Promotion Restriction | Not Eligible For Promotion |
| Resistance Properties | Corrosion Resistant, UV Resistant |
| Smoke Developed Index | 50 |
| Temp. Range | -297°F to +300°F |
| Thickness | 3/8" |
| standard | ASTM C534, ASTM C692, ASTM D635, ASTM E84, ASTM E96 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 187.96 |
| Width (cm) | 3.81 |
| HS Code | 4016996000 |
|---|---|
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)