-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | USA Standard Testing Sieve |
|---|---|
| Frame Inside Dia. | 12" |
| Frame Material | Brass |
| Height | 3" |
| Inside Depth | 2" |
| Mesh Size | Medium |
| Mesh Size Range | Coarse |
| Opening Size | 5.6 mm |
| Outside Diameter | 12" |
| Overall Depth | 2" |
|---|---|
| Product Type | Standard Stainless Steel Cloth Test Sieve |
| Screen Material | Stainless Steel |
| Type | Woven Testing |
| Us Standard Screen Size | #3.5 |
| Wire Dia. | 1.6 mm |
| Wire Diameter | 1.59 mm |
| standard | ASTM E11 |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 33.02 |
| HS Code | 9604000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)