-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spray Shield |
|---|---|
| Class | ANSI 150 |
| Color | Yellow |
| Features | Reinforced Thread And Drawstring |
| For Flange Class | ANSI Class 150 |
| Length | 26.562" |
| Material | PVC |
|---|---|
| Max. Pressure | 150 psi |
| Maximum Temperature | 170°F |
| Pipe Size | 3" |
| Temp. Range | 170°F |
| Width | 6 3/4" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 20.57 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1508 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)