-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Adapter Type | Straight |
| Color | Silver |
| Crimpable | No |
| Finish | Silver |
| Fitting Material | Carbon Steel |
| Fitting Movement | Rigid |
| Fitting Shape | Straight |
| For Hose Type | Hydraulic |
| Hose Fitting A Connection Type | Metric |
| Hose Fitting A Gender | Male |
| Hose Fitting B Connection Type | Jic |
| Hose Fitting B Gender | Male |
|---|---|
| Hose Fitting B Size | 12 mm |
| Includes O-ring | Yes |
| Length | 1.22" |
| Material Grade | Grade 12L14, Grade 12L15 |
| Max. Operating Pressure | 6000 psi |
| Max. Working Pressure @ 70 F | 6000 psi |
| Overall Length | 1.22" |
| Thread Size | 7/16"-20 |
| Thread Type | Male Metric x Male JIC |
| Standards | SAE/JIC 37° |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 4.57 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)