-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Adapter |
|---|---|
| Adapter Type | Straight |
| Bspp Thread Size | 1/4"-19 |
| Color | Silver |
| Finish | Silver |
| Fitting Material | Trivalent Chromium |
|---|---|
| Length | 1.22" |
| Max. Operating Pressure | 6000 psi |
| Thread Type | Male BSPP x Male JIC |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 5.84 |
| Width (cm) | 3.3 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)