-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Nipple |
|---|---|
| Application | Air, Hydraulic Fluid, Non-Potable Water |
| Basic Fitting Shape | Nipple |
| Body Material | Brass |
| Color | Brown |
| Connection Type | MBSP |
| Finish/coating | Chrome Plated |
| Fitting Side A Gender | Male |
| Fitting Side A Nominal Pipe Size | 1/4" |
| Fitting Side A Outside Diameter | 1/2" |
| Fitting Side A Pipe Threading | 19 |
| Fitting Side A Type | Bspt |
| Fitting Side B Gender | Male |
| Fitting Side B Nominal Pipe Size | 1/8" |
| Fitting Side B Outside Diameter | 1/2" |
| Fitting Side B Pipe Threading | 27 |
| Fitting Side B Type | BSPT |
| Hex Size | 0.688" |
|---|---|
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Length | 1 29/64" |
| Material Grade | Ca360 |
| Max. Pressure | 1000 psi |
| Maximum Operating Pressure | 1200 psi |
| Outside Dia. | 0.688" |
| Overall Length | 1 1/16" |
| Pipe Fitting Material | Brass |
| Pipe Size | 1/4" x 1/8" |
| Specific Fitting Shape | Hex Nipple |
| Standards | ASA |
| Temp. Range | -65°F to +250°F |
| Thread Size A | 1/8"-19 |
| Thread Size B | 1/4"-27 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 5.08 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)