-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Keyless Exit Trim Lock Narrow Stile |
|---|---|
| Access Method | Keypad |
| Ada Compliant | Yes |
| Ansi Grade | Grade 1 |
| Backset Distance | 1" |
| Battery Life | 40000 Cycles |
| Case Material | Steel |
| Color | Bronze |
| Compatible With Brand | Adamsrite |
| Compatible With Series | 8100, 8200, 8300, 8400, 8500, 8600, 8700, 8800, 8900 |
| Cylinder Core Type | Small Format Interchangeable Core Cylinder |
| Depth | 2" |
| Door Thickness - Maximum | 2 1/4" |
| Door Thickness - Minimum | 1 3/4" |
| Event Audit Trail | No |
| Finish | Dark Oxidized Satin Bronze Plated, Bright Relieved, Clear |
| Function | Entry With Key Override |
| Hand Orientation | Non Handed |
| Handle Type | Right Angle Lever |
| Height | 15 3/8" |
| Includes Core | Yes |
| Includes Hardware | Hardware Included |
| Inside Locking Access | Not Lockable |
| Key Override Options | Mortise Cylinder |
| Keypad Material | Metal |
| Lever Style | Clutch |
| Lockset Function | Entrance |
| Lockset Handle Type | Lever |
|---|---|
| Lockset Material | Zinc Alloy |
| Lockset Type | Electrical |
| Material | Aluminum, Zinc |
| Mounting Style | Cylindrical |
| Number Of Keys | 12 |
| Operating Temp. Range | -31°F to +151°F |
| Operation Type | Push Button |
| Outside Height | 15 3/8" |
| Outside Locking Access | Keyway |
| Outside Width | 1 3/4" |
| Overall Depth | 2" |
| Overall Height | 15 3/8" |
| Overall Width | 1 3/4" |
| Power Source | (4) AA Batteries |
| Product Type | Electronic Keyless Lock |
| Properties | Weather Resistant |
| Strike Type | Mortise |
| Temperature - Maximum | 151°F |
| Temperature - Minimum | -31°F |
| Timed Entry Allowance | 1 sec. to 9 sec. |
| Type | Metal Door, Narrow Stile |
| User Codes - Maximum | 150 |
| Voltage | 9V |
| Weather Resistant | Yes |
| Width | 1 3/4" |
| standard | FCC PART 15 |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 41.4 |
| Width (cm) | 14.99 |
| HS Code | 8301406030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.718 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)