-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Crane Scale |
|---|---|
| Basic Hook Material | Steel |
| Capacity | 6000 lbs. |
| Corded/wireless | Digital |
| Digital/mechanical | Digital |
| Display | LED |
| Finish | Smooth |
| Hook Opening | 30 mm |
| Housing Material | Aluminum |
| Includes | (2) Aaa Batteries For Remote, Charger, Rechargeable Battery For Scale, Remote Control |
| Material | Cast Aluminum |
| Overall Height | 24 45/64" |
|---|---|
| Overall Length | 10 13/64" |
| Overall Width | 8 13/32" |
| Power Source | Rechargeable Battery |
| Remote Control/display | Wireless Remote Control |
| Scale Display | LED |
| Scale Graduations | 0.5 Kg, 1 lbs. |
| Temp. Range | 32°F to 104°F |
| Weighing Units | KG, LB |
| Standards | CE, FCC, UL |
IHS crane scales feature die-cast housing and oversized rotating plated steel hook and shackle with safety catch, providing strength and flexibility to safely weigh suspended loads. A standard remote control allows scale operation from a safe distance.
| Height (cm) | 48.26 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 27.94 |
| HS Code | 8423820010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 42 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)