-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vandal Resistant Spray Nozzle, Female |
|---|---|
| Compatible Grainger Part No. | 19C809 |
| Compatible Mfr. Model Number | 2998-200-001 |
| Fits Brand | Acorn |
| For Use With Grainger Item Number | 10A316, 10A318, 10A320, 10A317, 10A324, 10A319, 10A321 |
| For Use With Mfr. Model Number | 3543-2-F-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3544-2-SO-DV-VPB-MXTP, 3506-3-SO-BO-DV-VPB-MXTP |
|---|---|
| For Use With Series | Acorn Stainless Steel Wash Fountains Series |
| Material | Neoperl |
| Product Type | Vandal Resistant Spray Nozzle, Female |
| Size | 11/16" x 1" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 7307221000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)