-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pushbutton Assembly |
|---|---|
| Accessory Type | Hot And Cold |
| Fits Brand | Acorn |
| For Use With | Combination Lavatory And Toilet Pushbuttons, Lavatories, Showers |
| For Use With Category | Toilets |
| Includes | Hot And Cold Side Outlet Pushbutton For 12" Wall, Locknut And Nylon Compression Nuts, Washers |
|---|---|
| Product Type | Push Button Assembly |
| Size | 6.5" x 20.5" x 2.25" |
| Toilet/urinal Product Group | Push Buttons |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 52.07 |
| Width (cm) | 16.51 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3455 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)