-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Panel |
|---|---|
| Dimensions | 1.63" x 19.5" x 25" |
| Height | 25" |
| Length | 1.63" |
|---|---|
| Width | 19.5" |
| Height (cm) | 63.5 |
|---|---|
| Length (cm) | 4.14 |
| Width (cm) | 49.53 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)